Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XCKJ567 |
|---|---|
| Manufacturer | Telemecanique |
| Family Series | Telemecanique Limit Switches |
| Description | LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS |
| Actuator Type | Roller Plunger |
| Contacts | 1NO/1NC |
| Connection Type | Screw Clamp Terminals |
| Conduit Fitting | PG 13 |
| Approvals | CCC, CSA, UL |
| Material | Metal |
| Net Weight | 0 lbs |
| Gross Weight | 0.979 lbs |