Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCKJAEQ3669 Telemecanique Limit Switches, LIMIT SWITCH 240V 10A XCKJ+SPL
MFG Item Number
XCKJAEQ3669
XCKJAEQ3669 Telemecanique Limit Switches, LIMIT SWITCH 240V 10A XCKJ+SPL
MFG Item Number
XCKJAEQ3669
This item cannot be canceled or returned
Description
LIMIT SWITCH 240V 10A XCKJ+SPL
Specifications
Specifications
| Manufacturer Part Number |
XCKJAEQ3669 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LIMIT SWITCH 240V 10A XCKJ+SPL |
| Approvals |
CCC, CSA, UL |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
1.003 lbs |
XCKJAEQ3669
Telemecanique Limit Switches