XCKL102H7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XCKL102H7 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS
MFG Item Number
XCKL102H7

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XCKL102H7 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS

MFG Item Number
XCKL102H7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
XCKL102H7
LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number XCKL102H7
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH 240VAC 10AMP XCKL +OPTIONS
Actuator Type Roller Plunger
Contacts 1NO/1NC
Connection Type Screw Clamp Terminals
Conduit Fitting 1/2 NPT
Approvals CSA, UL
Material Metal
Net Weight 0.555 lbs
Gross Weight 0.555 lbs