Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCKN2145G11
OsiSense XC Limit Switch, Spring
This item cannot be canceled or returned
Description
OsiSense XC Limit Switch, Spring
Specifications
Specifications
| Manufacturer Part Number |
582272 |
| Manufacturer |
Square D |
| Family Series |
Square D Limit Switches |
| Description |
OsiSense XC Limit Switch, Spring Return Roller Lever Thermoplastic, Rotary, 2-Poles, 1 NC + 1 NO, IP65 |
| Actuator Type |
Roller Lever Plunger |
| Contacts |
1NO/1NC |
| Approvals |
CCC, CSA, UL |
| Material |
Plastic |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
XCKN2145G11
Square D Limit Switches