Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCKN2145G11 Telemecanique Limit Switches, LIMIT SWITCH
MFG Item Number
XCKN2145G11
XCKN2145G11 Telemecanique Limit Switches, LIMIT SWITCH
MFG Item Number
XCKN2145G11
Specifications
Specifications
| Manufacturer Part Number |
XCKN2145G11 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LIMIT SWITCH |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Conduit Fitting |
PG 11 |
| Approvals |
CCC, CSA, UL |
| Material |
Plastic |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
XCKN2145G11
Telemecanique Limit Switches