XCKR25
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XCKR25 ASI-Automation Systems Interconnect DIN Rail Interface Modules, Relay Terminal Block, 24 Vac/dc, 2x

MFG Item Number
XCKR25

XCKR25 ASI-Automation Systems Interconnect DIN Rail Interface Modules, Relay Terminal Block, 24 Vac/dc, 2x

MFG Item Number
XCKR25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
XCKR25
Relay Terminal Block, 24 Vac/dc, 2x

Series Information

Specifications

Specifications
Manufacturer Part Number XCKR25
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description Relay Terminal Block, 24 Vac/dc, 2x SPST, NO Contacts, LED indication, Kickback Protection Diode,
Voltage 24 VAC, 24 VDC
Contacts (2) NO
Approvals CE
Net Weight 0.15 lbs
Gross Weight 0.155 lbs