Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCKS133H29 Telemecanique Limit Switches, limit switch XCKS steel roller lever 1
MFG Item Number
XCKS133H29
XCKS133H29 Telemecanique Limit Switches, limit switch XCKS steel roller lever 1
MFG Item Number
XCKS133H29
This item cannot be canceled or returned
Description
limit switch XCKS steel roller lever 1
Specifications
Specifications
| Manufacturer Part Number |
XCKS133H29 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
limit switch XCKS steel roller lever 1 |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Approvals |
CCC, CSA, UL |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0.375 lbs |
XCKS133H29
Telemecanique Limit Switches