Series Information
| Manufacturer Part Number | XCL1R |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | 24 Vdc Power Supply DIN Rail, 0.3 to 1.5 Amp, 36 Watt, Single Phase, 9 to 26 Vac Input, Adjustable |
| Nominal Input Voltage | 12 VAC, 24 VAC |
| AC Voltage | 9-26 VAC |
| Input Frequency | 50-60 Hz |
| Nominal Output Voltage | 12 VDC, 6 VDC, 24 VDC |
| Output VDC | 1.2-24 VDC |
| Output Current | 1.5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Operating Temperature | -4-113 °F |
| Protection Rating | IP00 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |