Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect DIN Rail Interface Modules
XCPC64M
ASI-Automation Systems Interconnect DIN Rail Interface Modules
40 Pin Flat Cable, Male To 3 Level
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
40 Pin Flat Cable, Male To 3 Level
Specifications
Specifications
| Manufacturer Part Number |
XCPC64M |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect DIN Rail Interface Modules |
| Description |
40 Pin Flat Cable, Male To 3 Level Terminal Block Connectors, 750 Ma, 0 To 50 Vac/0 To 75 Vdc, DIN Rail |
| Number of Pins |
64 |
| Current Rating |
0.75 A |
| Max Voltage |
50 VAC, 75 VDC |
| Terminal Block Style |
Triple Deck |
| Marker Tags |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XCPC64M
ASI-Automation Systems Interconnect DIN Rail Interface Modules