XCPD25M
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XCPD25M

ASI-Automation Systems Interconnect DIN Rail Interface Modules

XCPD25M

ASI-Automation Systems Interconnect DIN Rail Interface Modules
25 Pin D-Sub Male Interface Module
MFG Item Number
XCPD25M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
XCPD25M
25 Pin D-Sub Male Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number XCPD25M
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description 25 Pin D-Sub Male Interface Module To 3 Level Terminal Blocks, DIN Rail Mounted
Voltage 50 VAC
D-sub Standard
Number of Pins 25
Input Type Male
Output Type Compact Terminal Block
Max Output Current 2 A
Marker Tags No
Wire Size Range 14 AWG
Net Weight 0 lbs
Gross Weight 0 lbs