XCPD37F
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XCPD37F

ASI-Automation Systems Interconnect DIN Rail Interface Modules

XCPD37F

ASI-Automation Systems Interconnect DIN Rail Interface Modules
37 Pin D-Sub Female Interface
MFG Item Number
XCPD37F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

DIN Rail Interface Modules, Series
Item #
XCPD37F
37 Pin D-Sub Female Interface

Series Information

Specifications

Specifications
Manufacturer Part Number XCPD37F
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description 37 Pin D-Sub Female Interface Module To 3 Level Terminal Blocks, DIN Rail Mounted
Voltage 50 VAC
D-sub Standard
Number of Pins 37
Input Type Female
Output Type Compact Terminal Block
Max Output Current 2 A
Marker Tags No
Wire Size Range 14 AWG
Net Weight 0 lbs
Gross Weight 0 lbs