Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XCPD50M |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect DIN Rail Interface Modules |
| Description | 50 Pin D-Sub Male Interface Module To 3 Level Terminal Blocks, DIN Rail Mounted |
| Voltage | 50 VAC |
| D-sub | Standard |
| Number of Pins | 50 |
| Input Type | Male |
| Output Type | Compact Terminal Block |
| Max Output Current | 2 A |
| Marker Tags | No |
| Wire Size Range | 14 AWG |
| Net Weight | 0.515 lbs |
| Gross Weight | 0.515 lbs |