Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCS-0B13-OD Killark Switches, XCS Series, COVER ASSY GRN PB RED PILOT LGT120V
MFG Item Number
XCS-0B13-OD
XCS-0B13-OD Killark Switches, XCS Series, COVER ASSY GRN PB RED PILOT LGT120V
MFG Item Number
XCS-0B13-OD
This item cannot be canceled or returned
Description
COVER ASSY GRN PB RED PILOT LGT120V
- Hazardous Locations Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fiber or Flyings
- Use in Conjunction with Magnetic Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, XCS Series |
| Product Series |
XCS |
| Manufacturer Part Number |
XCS-0B13-OD |
| Description |
COVER ASSY GRN PB RED PILOT LGT120V LED |
| Contact Type |
Momentary |
| Contact Configuration |
1NC |
| Color |
Red |
| Illuminated |
Yes |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Approvals |
CSA, UL |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
XCS-0B13-OD
Killark Switches, XCS Series