Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Switches, XCS Series
XCS-0K2A5A
Killark Switches, XCS Series
COVER ASSY KEYED ALIKE 2 P SEL SWT
MFG Item Number
XCS-0K2A5A
This item cannot be canceled or returned
Description
COVER ASSY KEYED ALIKE 2 P SEL SWT
- Hazardous Locations Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fiber or Flyings
- Use in Conjunction with Magnetic Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer Part Number |
XCS-0K2A5A |
| Manufacturer |
Killark |
| Product Series |
XCS |
| Family Series |
Killark Switches, XCS Series |
| Description |
COVER ASSY KEYED ALIKE 2 P SEL SWT MAINT |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Contact Configuration |
2NO, 2NC |
| Number of Selector Switches |
1 |
| Selector Positions |
2 |
| Selector Type |
Key |
| Selector Function |
Maintained |
| Approvals |
CSA, UL |
| Net Weight |
1.43 lbs |
| Gross Weight |
1.74 lbs |
XCS-0K2A5A
Killark Switches, XCS Series