Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCS-0MMK3 Killark Switches, XCS Series, BLACK PUSH-PULL MAINT NO/NC
MFG Item Number
XCS-0MMK3
XCS-0MMK3 Killark Switches, XCS Series, BLACK PUSH-PULL MAINT NO/NC
MFG Item Number
XCS-0MMK3
This item cannot be canceled or returned
Description
BLACK PUSH-PULL MAINT NO/NC
- Hazardous Locations Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fiber or Flyings
- Use in Conjunction with Magnetic Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, XCS Series |
| Product Series |
XCS |
| Manufacturer Part Number |
XCS-0MMK3 |
| Description |
BLACK PUSH-PULL MAINT NO/NC |
| Contact Type |
Maintained |
| Contact Configuration |
1NC, 1NO |
| Color |
Black |
| Illuminated |
No |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
CSA, UL |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
XCS-0MMK3
Killark Switches, XCS Series