Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCS-1B24-RL Killark Switches, XCS Series, CLI XCS-0B24-RL CV W/1/2in.DEADE
MFG Item Number
XCS-1B24-RL
XCS-1B24-RL Killark Switches, XCS Series, CLI XCS-0B24-RL CV W/1/2in.DEADE
MFG Item Number
XCS-1B24-RL
This item cannot be canceled or returned
Description
CLI XCS-0B24-RL CV W/1/2in.DEADE
- Hazardous Locations Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fiber or Flyings
- Use in Conjunction with Magnetic Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, XCS Series |
| Product Series |
XCS |
| Manufacturer Part Number |
XCS-1B24-RL |
| Description |
CLI XCS-0B24-RL CV W/1/2in.DEADE |
| Hub Size |
1/2 " |
| Illuminated |
Yes |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Enclosure |
Dead End |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XCS-1B24-RL
Killark Switches, XCS Series