Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCS-2S3C4 Killark Switches, XCS Series, CLI XCS-0S3C4 CV W/3/4in.DEADEND
MFG Item Number
XCS-2S3C4
XCS-2S3C4 Killark Switches, XCS Series, CLI XCS-0S3C4 CV W/3/4in.DEADEND
MFG Item Number
XCS-2S3C4
This item cannot be canceled or returned
Description
CLI XCS-0S3C4 CV W/3/4in.DEADEND
- Hazardous Locations Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fiber or Flyings
- Use in Conjunction with Magnetic Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, XCS Series |
| Product Series |
XCS |
| Manufacturer Part Number |
XCS-2S3C4 |
| Description |
CLI XCS-0S3C4 CV W/3/4in.DEADEND |
| Contact Configuration |
1NC, 1NO |
| Hub Size |
3/4 " |
| Illuminated |
No |
| Selector Type |
Key |
| Selector Function |
Maintained |
| Selector Positions |
3 |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Selector Switches |
1 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Approvals |
CSA, UL |
| Net Weight |
2.8 lbs |
| Gross Weight |
2.8 lbs |
XCS-2S3C4
Killark Switches, XCS Series