Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCS-4B4 Killark Switches, XCS Series, XCS-0B4 COVER W/ SWB-4 BOX
XCS-4B4 Killark Switches, XCS Series, XCS-0B4 COVER W/ SWB-4 BOX
This item cannot be canceled or returned
Description
XCS-0B4 COVER W/ SWB-4 BOX
- Hazardous Locations Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fiber or Flyings
- Use in Conjunction with Magnetic Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, XCS Series |
| Product Series |
XCS |
| Manufacturer Part Number |
XCS-4B4 |
| Description |
XCS-0B4 COVER W/ SWB-4 BOX |
| Contact Type |
Momentary |
| Contact Configuration |
1NC, 1NO |
| Hub Size |
1/2 " |
| Color |
Green, Red |
| Illuminated |
No |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Feed-Thru |
| Approvals |
CSA, UL |
| Net Weight |
2.8 lbs |
| Gross Weight |
2.8 lbs |
XCS-4B4
Killark Switches, XCS Series