Series Information
| Manufacturer Part Number | XCS-B703 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Safety Switches |
| Description | SAFETY SWITCH |
| Solenoid Interlocking | No |
| Guard Locking Type | None |
| Switch Contacts | 1NO + 2NC |
| Thermal Current Rating | 10 A |
| Extraction Force | 20 N |
| Auxiliary Release | No |
| Connection Type | Cable Leads |
| Adjustable Actuator Head | No |
| Protection Rating | IP67 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |