Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCS-Z02
ACTUATING KEY FOR SAFETY SWITCH
This item cannot be canceled or returned
Description
ACTUATING KEY FOR SAFETY SWITCH
Specifications
Specifications
| Manufacturer Part Number |
XCS-Z02 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
ACTUATING KEY FOR SAFETY SWITCH |
| Type |
Actuator |
| For Use With |
XCS Series |
| Color |
Silver |
| Legend |
(Blank) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XCS-Z02
Square D Switches