Series Information
| Manufacturer Part Number | XCSBD |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | DIN Rail Power Supply Redundancy Module And Battery Charger, 6-29.5 Vdc, 60 Watt, 10 Amp Output, 6-30 |
| Power | 720 W |
| Input Voltage | 48 VDC, 24 VDC, 12 VDC |
| Input Current | 15-30 A |
| Nominal Output Voltage | 12 VDC, 24 VDC, 48 VDC |
| Nominal Input Voltage | 12 VDC, 24 VDC, 48 VDC |
| Output VDC | 12 VDC, 24 VDC, 48 VDC |
| Output Current | 15 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-122 °F |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.435 lbs |