Series Information
| Manufacturer Part Number | XCSD1072W012VAA |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | DIN Rail Power Supply, 12 Vdc (Adjustable from 12 to 15Vdc), 85-264Vac/100-370 Vdc Input, 6 Amp, |
| Power | 72 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 120-230 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12-15 VDC |
| Output Current | 4 A, 6 A |
| Mounting | DIN Rail |
| Enclosed | No |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | No |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-158 °F |
| Approvals | CE, cULus, cURus |
| Net Weight | 0.5049 lbs |
| Gross Weight | 0.5049 lbs |