Series Information
| Manufacturer Part Number | XCSF120DP |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | DIN Rail Power Supply For Dc Motors, Single Phase 90 Degree264 Vac Input, 48 Vdc Output, 2.5 Amp Output |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 90-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 45-55 VDC |
| Output Current | 2.5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-140 °F |
| Comments | Special Version for DC Motors |
| Net Weight | 0.8825 lbs |
| Gross Weight | 0.8825 lbs |