Series Information
| Manufacturer Part Number | XCSG2401R |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | DIN Rail Power Supply, Input 3 Phase 340-550 Vac, 170 Vdc, 14 Amp Output |
| Power | 2,400 W |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 340-550 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 3 |
| Nominal Output Voltage | 125 VDC, 250 VDC |
| Output VDC | 80-190 VDC |
| Output Current | 14 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-140 °F |
| Approvals | CE, cULus, UL508 |
| Comments | Special version for DC motors |
| Net Weight | 6.1725 lbs |
| Gross Weight | 6.1725 lbs |