Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCSLF2525312 Square D Safety Switches, Metal safety switch XCSLF
MFG Item Number
XCSLF2525312
XCSLF2525312 Square D Safety Switches, Metal safety switch XCSLF
MFG Item Number
XCSLF2525312
This item cannot be canceled or returned
Description
Metal safety switch XCSLF
Specifications
Specifications
| Manufacturer Part Number |
XCSLF2525312 |
| Manufacturer |
Square D |
| Family Series |
Square D Safety Switches |
| Description |
Metal safety switch XCSLF |
| Solenoid Interlocking |
Yes |
| Solenoid Contacts |
1NC + 1NO |
| Switch Contacts |
1NC + 1NO |
| Voltage |
24 VAC, 24 VDC |
| Protection Rating |
IP67 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XCSLF2525312
Square D Safety Switches