Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCSNP-BLANK-3P
XCS/FXCS 3P SEL SWT NP BLANK FIELD
MFG Item Number
XCSNP-BLANK-3P
This item cannot be canceled or returned
Description
XCS/FXCS 3P SEL SWT NP BLANK FIELD
Specifications
Specifications
| Manufacturer Part Number |
XCSNP-BLANK-3P |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
XCS/FXCS 3P SEL SWT NP BLANK FIELD |
| Switch Type |
3-Position Selector Switch |
| Legend |
(Blank) |
| Material |
Aluminum |
| Background Color |
Red |
| Legend Location |
Top |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XCSNP-BLANK-3P
Killark Switches