Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCSUPS1 ASI-Automation Systems Interconnect Power Supplies, Battery Charging And Control Module
XCSUPS1 ASI-Automation Systems Interconnect Power Supplies, Battery Charging And Control Module
This item cannot be canceled or returned
Description
Battery Charging And Control Module
Specifications
Specifications
| Manufacturer Part Number |
XCSUPS1 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Power Supplies |
| Description |
Battery Charging And Control Module |
| Input Voltage |
26-28.5 VDC |
| Nominal Input Voltage |
24 VDC |
| Nominal Output Voltage |
24 VDC |
| Battery Type |
Lead |
| Charging Stages |
1 |
| Current Rating |
2 A, 4 A |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.755 lbs |
| Gross Weight |
0.915 lbs |
XCSUPS1
ASI-Automation Systems Interconnect Power Supplies