Series Information
| Manufacturer Part Number | XCSW241B |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | 24 Vdc DIN Rail Power Supply DIN Rail, 10 Amp, 240 Watt, Single And Split Phase, 185 To 550 Vac Input |
| Power | 240 W |
| Nominal Input Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| AC Voltage | 185-550 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1, 2, 3 |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12-15 VDC |
| Output Current | 15 A, 16 A |
| Mounting | DIN Rail |
| Enclosed | No |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-140 °F |
| Approvals | CE, cULus, UL508 |
| Net Weight | 2.2063 lbs |
| Gross Weight | 2.2063 lbs |