XCSW241C
ASI-Automation Systems Interconnect Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XCSW241C

ASI-Automation Systems Interconnect Power Supplies

XCSW241C

ASI-Automation Systems Interconnect Power Supplies
Single; Split Or Three Phase,
MFG Item Number
XCSW241C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
XCSW241C
Single; Split Or Three Phase,

Series Information

Specifications

Specifications
Manufacturer Part Number XCSW241C
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Power Supplies
Description Single; Split Or Three Phase, Output 48 Vdc, 5 A, Input 185-550 Vac, 240 W, Suitable For Selv And
Power 240 W
Nominal Input Voltage 208 VAC, 240 VAC, 480 VAC
AC Voltage 185-550 VAC
Input Frequency 47-63 Hz
Phase 1, 2, 3
Nominal Output Voltage 24 VDC
Output VDC 24-27.5 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -4-140 °F
Approvals CE, cULus, UL508
Net Weight 1.515 lbs
Gross Weight 1.67 lbs