Series Information
| Manufacturer Part Number | XCSW481C |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | DIN Rail Power Supply, Single, Split or Three Phase, Suitable for SELV and PELV use, Output 72 Vdc, 6 |
| Power | 480 W |
| Nominal Input Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| AC Voltage | 185-550 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1, 2, 3 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 23.3-27.5 VDC |
| Output Current | 10 A |
| Mounting | DIN Rail |
| Enclosed | No |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-140 °F |
| Approvals | CE, cULus, UL508 |
| Net Weight | 2.28 lbs |
| Gross Weight | 2.51 lbs |