Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCT300-5 Eaton Current Transformers, SINGLE PHASE PASS THROUGH CT 300:5 RATIO
XCT300-5 Eaton Current Transformers, SINGLE PHASE PASS THROUGH CT 300:5 RATIO
This item cannot be canceled or returned
Description
Current Transformers, Series
SINGLE PHASE PASS THROUGH CT 300:5 RATIO
Specifications
Specifications
| Manufacturer Part Number |
XCT300-5 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Current Transformers |
| Description |
Single Phase Pass Through Current Transformer 300:5 Ratio Class C50 ACC 0.3 |
| Current Ratio |
300:5 |
| Frequency |
50-400 Hz |
| Comments |
Relay Class c50 |
| Net Weight |
6.34 lbs |
| Gross Weight |
6.34 lbs |
XCT300-5
Eaton Current Transformers