Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCYLG-36BB.30 PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series, Conduit, Course, PA6, PO, NW36, 30M,
MFG Item Number
XCYLG-36BB.30
XCYLG-36BB.30 PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series, Conduit, Course, PA6, PO, NW36, 30M,
MFG Item Number
XCYLG-36BB.30
This item cannot be canceled or returned
Description
Conduit, PMAFLEX Multilayer Series
Conduit, Course, PA6, PO, NW36, 30M,
PMAFLEX Multilayer Series Information
- Easy Cable Insertion Due to Low Friction Inner Layer
- For Equipment with High Requirements
- For Track Side Applications and Other Exterior Static Applications
Specifications
Specifications
| Manufacturer Part Number |
XCYLG-36BB.30 |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
PMAFLEX Multilayer |
| Family Series |
PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series |
| Description |
Conduit, Course, PA6, PO, NW36, 30M, BLK/BL |
| Trade Size |
M40 |
| Feet/Pkg. |
98 ' |
| Material |
Polyethylene (PE) |
| Jacket Material |
Nylon |
| Color |
Black |
| Special Properties |
Acid Resistant, Oil Resistant |
| Comments |
Black Exterior, Blue Interior |
| Conduit Type |
Non-Metallic Flexible |
| Liquid Tight |
Yes |
| Approvals |
cURus |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
XCYLG-36BB.30
PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series