Series Information
| Manufacturer Part Number | XD012-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Couplers |
| Description | OC XD012G 5 OCAL XD010 GRAY |
| Conduit Type | EMT Electrical Metallic Tubing), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 5 " |
| Angle | 30 ° |
| NEMA Rating | NEMA 4 |
| Protection Rating | Indoor, Outdoor, Water Tight, Underground, Concrete Tight |
| Composition | Iron |
| Insulated Throat | Yes |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | Outer Jacket: Neoprene |
| Net Weight | 51.94 lbs |
| Gross Weight | 51.94 lbs |