XD Series Information
| Manufacturer Part Number | XD3 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | XD |
| Family Series | Eaton's Crouse-Hinds series Couplers, XD Series |
| Description | 1in. EXPANSION/DEFLECTION FITTING |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1 " |
| Max Conduit Movement | 0.75 " |
| Angle | 30 ° |
| Ground Pass Through | Strap Included |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor, Outdoor, Water Tight, Underground, Concrete Tight |
| Composition | Iron Alloy |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 5.6 lbs |
| Gross Weight | 5.55 lbs |