Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XD7NM-TB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XD7NM-TB |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Couplers |
| Description |
Fitting |
| Trade Size |
2-1/2 " |
| Max Conduit Movement |
0.75 " |
| Angle |
30 ° |
| Composition |
PVC |
| Insulated Throat |
No |
| Approvals |
CSA, cULus, UL |
| Net Weight |
4.08 lbs |
| Gross Weight |
4.08 lbs |
XD7NM-TB
Thomas & Betts Couplers