XD8NM-TB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XD8NM-TB

Thomas & Betts Couplers

XD8NM-TB

Thomas & Betts Couplers
Fitting
MFG Item Number
XD8NM-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
XD8NM-TB
Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number XD8NM-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Description Fitting
Trade Size 3 "
Max Conduit Movement 0.75 "
Angle 30 °
Composition PVC
Insulated Throat No
Approvals CSA, cULus, UL
Net Weight 4.8 lbs
Gross Weight 4.8 lbs