XDT Series Information
| Manufacturer Part Number | XDT1A10X |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | XDT |
| Family Series | Eaton's Crouse-Hinds series Transformers, XDT Series |
| Description | Eaton Crouse-Hinds series XDT dry-type transformer, 60 Hz, 10 kVA, 316 stainless steel, Single-phase, 480 Vac, 120/240 Vac, Copper windings, Resin encapsulated |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 500 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Panel |
| NEMA Rating | NEMA 4X |
| Operating Temperature | 356 °F |
| Cover Included | No |
| Temperature Rise (F) | 239 °F |
| Approvals | cUL, UL |
| Net Weight | 230 lbs |
| Gross Weight | 230 lbs |