XDT3B9X
Eaton's Crouse-Hinds series Transformers, XDT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XDT3B9X Eaton's Crouse-Hinds series Transformers, XDT Series, Transformer

MFG Item Number
XDT3B9X

XDT3B9X Eaton's Crouse-Hinds series Transformers, XDT Series, Transformer

MFG Item Number
XDT3B9X
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, XDT Series
Item #
XDT3B9X
Transformer

XDT Series Information

  • Painted Steel (NEMA 3R) or 316 Stainless Steel (NEMA 4X)
  • Dry Type Transformers
  • Resin‑Encapsulated Core‑Coil Assembly

Specifications

Specifications
Manufacturer Part Number XDT3B9X
Manufacturer Eaton's Crouse-Hinds series
Product Series XDT
Family Series Eaton's Crouse-Hinds series Transformers, XDT Series
Description Transformer
Phase 3
Type Distribution
VA Rating 500 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Panel
NEMA Rating NEMA 4X
Operating Temperature 356 °F
Cover Included No
Temperature Rise (F) 239 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 230 lbs