Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XDT3D9X Eaton's Crouse-Hinds series Transformers, XDT Series, HAZ XFMR 3PH 9KVA 600V 208Y/120V 4X
XDT3D9X Eaton's Crouse-Hinds series Transformers, XDT Series, HAZ XFMR 3PH 9KVA 600V 208Y/120V 4X
This item cannot be canceled or returned
Description
HAZ XFMR 3PH 9KVA 600V 208Y/120V 4X
- Painted Steel (NEMA 3R) or 316 Stainless Steel (NEMA 4X)
- Dry Type Transformers
- Resin‑Encapsulated Core‑Coil Assembly
Specifications
Specifications
| Manufacturer Part Number |
XDT3D9X |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
XDT |
| Family Series |
Eaton's Crouse-Hinds series Transformers, XDT Series |
| Description |
Eaton Crouse-Hinds series XDT dry-type transformer, 60 Hz, 9 kVA, 316 stainless steel, Three-phase, 600 Vac, 208Y/120 Vac, Copper windings, Resin encapsulated |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
500 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| Mounting |
Panel |
| NEMA Rating |
NEMA 4X |
| Operating Temperature |
356 °F |
| Cover Included |
No |
| Temperature Rise (F) |
239 °F |
| Approvals |
cUL, UL |
| Net Weight |
209 lbs |
| Gross Weight |
209 lbs |
XDT3D9X
Eaton's Crouse-Hinds series Transformers, XDT Series