XE-050-1P2X-B
Ilsco Surge Protective Devices (SPDs), XE Type 1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XE-050-1P2X-B Ilsco Surge Protective Devices (SPDs), XE Type 1 Series, SPD-XE-SINGLE-B50-240-2W+G

MFG Item Number
XE-050-1P2X-B

XE-050-1P2X-B Ilsco Surge Protective Devices (SPDs), XE Type 1 Series, SPD-XE-SINGLE-B50-240-2W+G

MFG Item Number
XE-050-1P2X-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), XE Type 1 Series
Item #
XE-050-1P2X-B
SPD-XE-SINGLE-B50-240-2W+G

XE Type 1 Series Information

Features
  • Commercial & industrial surge protection, up to 7 protection modes
  • Compact NEMA polycarbonate enclosure
  • Indicator LED, blue for proper operational status, red to replace, optional audible alarm and relay contacts
  • Surge current strength up to 100 kA
  • UL 1449 Listed with advanced safety features
  • Ten year warranty
Benefits
  • Protects equipment downstream of electrical service entrance
  • Mounted outdoors or indoors external or internal to any electrical panel, non‑submersible
  • Easy monitoring of surge protection status
  • Withstands severe lightning strikes, 100 kA unit provides extended service life
  • Product longevity in the most demanding environments

Specifications

Specifications
Manufacturer Part Number XE-050-1P2X-B
Manufacturer Ilsco
Product Series XE Type 1
Family Series Ilsco Surge Protective Devices (SPDs), XE Type 1 Series
Description SPD-XE-SINGLE-B50-240-2W+G
Line Voltage 240 VAC 1P
Capacity 100 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Alarm Contacts Yes
NEMA Rating NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 3X, NEMA 4, NEMA 4X
Approvals CSA, cUL, UL
Net Weight 0 lbs
Gross Weight 2.4 lbs