Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Disconnect Switches, XEDS Series
XEDS-60
Killark Disconnect Switches, XEDS Series
SWITCH, DISCONNECT, NON-FUSED 60A
This item cannot be canceled or returned
Description
Disconnect Switches, XEDS Series
SWITCH, DISCONNECT, NON-FUSED 60A
Specifications
Specifications
| Manufacturer Part Number |
XEDS-60 |
| Manufacturer |
Killark |
| Product Series |
XEDS |
| Family Series |
Killark Disconnect Switches, XEDS Series |
| Description |
SWITCH, DISCONNECT, NON-FUSED 60A |
| Poles |
3 |
| Current Rating |
60 A |
| Operator Type |
Pistol - Metal |
| Mounting |
Wall Mount |
| NEMA Rating |
NEMA 7, NEMA 9 |
| Approvals |
CSA, UL |
| Comments |
Enclosure With Switch |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
XEDS-60
Killark Disconnect Switches, XEDS Series