XEFRPM25154

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XEFRPM25154

Baldor-ABB Motors Motors

XEFRPM25154

Baldor-ABB Motors Motors
15HP, 1800, 460V, HL254T, TEFC, F1
MFG Item Number
XEFRPM25154
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XEFRPM25154
15HP, 1800, 460V, HL254T, TEFC, F1

Series Information

Specifications

Specifications
Manufacturer Part Number XEFRPM25154
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 15HP, 1800, 460V, HL254T, TEFC, F1
Type Centrifugal, Fan
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
AC Voltage 460 VAC
Nominal Voltage 480 VAC
IEC Frame HL254T
Enclosure Totally Enclosed Fan Cooled
Current Rating 15 A
Bearing Type Ball
Length 23.89 "
Approvals cCSAus
Net Weight 210 lbs
Gross Weight 210 lbs