XEFRPM32404

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XEFRPM32404

Baldor-ABB Motors Motors

XEFRPM32404

Baldor-ABB Motors Motors
40HP, 1800, 460V, HL324T, TEFC, F1
MFG Item Number
XEFRPM32404
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XEFRPM32404
40HP, 1800, 460V, HL324T, TEFC, F1

Series Information

Specifications

Specifications
Manufacturer Part Number XEFRPM32404
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 40HP, 1800, 460V, HL324T, TEFC, F1
Type Fan
Horsepower 40 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
AC Voltage 460 VAC
Nominal Voltage 480 VAC
IEC Frame HL324T
Enclosure Totally Enclosed Fan Cooled
Current Rating 40 A
Bearing Type Ball
Length 28.81 "
Approvals cCSAus
Net Weight 480 lbs
Gross Weight 480 lbs