XEFRPM32504

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XEFRPM32504

Baldor-ABB Motors Motors

XEFRPM32504

Baldor-ABB Motors Motors
50HP, 1800, 460V, HL326T, TEFC, F1
MFG Item Number
XEFRPM32504
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XEFRPM32504
50HP, 1800, 460V, HL326T, TEFC, F1

Series Information

Specifications

Specifications
Manufacturer Part Number XEFRPM32504
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 50HP, 1800, 460V, HL326T, TEFC, F1
Type Fan
Horsepower 50 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
AC Voltage 460 VAC
Nominal Voltage 480 VAC
IEC Frame HL326T
Enclosure Totally Enclosed Fan Cooled
Current Rating 49 A
Bearing Type Ball
Length 30.81 "
Approvals cCSAus
Net Weight 571 lbs
Gross Weight 571 lbs