XEFRPM36604

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XEFRPM36604

Baldor-ABB Motors Motors

XEFRPM36604

Baldor-ABB Motors Motors
60HP, 1800, 460V, HL364T, TEFC, F1
MFG Item Number
XEFRPM36604
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XEFRPM36604
60HP, 1800, 460V, HL364T, TEFC, F1

Series Information

Specifications

Specifications
Manufacturer Part Number XEFRPM36604
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 60HP, 1800, 460V, HL364T, TEFC, F1
Type Centrifugal, Fan
Horsepower 60 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
AC Voltage 460 VAC
Nominal Voltage 480 VAC
IEC Frame HL364T
Enclosure Totally Enclosed Fan Cooled
Current Rating 60 A
Bearing Type Ball
Approvals cCSAus
Net Weight 746.001 lbs
Gross Weight 746.001 lbs