XEFRPM401004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XEFRPM401004

Baldor-ABB Motors Motors

XEFRPM401004

Baldor-ABB Motors Motors
100HP, 1800, 460V, HL405T, TEFC, F1
MFG Item Number
XEFRPM401004
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XEFRPM401004
100HP, 1800, 460V, HL405T, TEFC, F1

Series Information

Specifications

Specifications
Manufacturer Part Number XEFRPM401004
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 100HP, 1800, 460V, HL405T, TEFC, F1
Type Centrifugal, Fan
Horsepower 100 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
AC Voltage 460 VAC
Nominal Voltage 480 VAC
IEC Frame HL405T
Enclosure Totally Enclosed Fan Cooled
Current Rating 98 A
Bearing Type Ball
Length 40.56 "
Approvals cCSAus
Net Weight 983 lbs
Gross Weight 983 lbs