Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Federal Signal Visual Signaling Devices
XEN4D4MNO
Federal Signal Visual Signaling Devices
XENON 4 STROBE EXD 240VAC
MFG Item Number
XEN4D4MNO
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
XENON 4 STROBE EXD 240VAC
Specifications
Specifications
Manufacturer Part Number
XEN4D4MNO
Manufacturer
Federal Signal
Family Series
Federal Signal Visual Signaling Devices
Description
Flameproof Strobe Beacon, 4 Strobe Tubes, 240VAC, IECEx/ATEX Zone 1 ExdIIBT4 - Single and four strobe tube models. Internal fresnel lens sold separately. Six lens colors: Amber, Blue, Clear, Green, Red and Yellow. Ex de terminal chamber available.
Operation
Strobe
Voltage
240 VAC
Nominal Voltage
240 VAC
Lamp Type
Xenon
Mounting
Surface
Operating Temperature
-40-158 °F
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
XEN4D4MNO
Federal Signal Visual Signaling Devices