Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XENT1192
3NC CONTACT BLOCK FOR XAC
This item cannot be canceled or returned
Description
3NC CONTACT BLOCK FOR XAC
Specifications
Specifications
| Manufacturer Part Number |
XENT1192 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
3NC CONTACT BLOCK FOR XAC |
| Type |
Contact Block |
| For Use With |
Harmony XAC Series |
| Shape |
Rectangular |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CSA, CE, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
XENT1192
Square D Switches