Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, XF Series
XF10230
Hammond Manufacturing Fans, XF Series
COOLING FAN PACKAGE 230V 1PH INC 10in.
This item cannot be canceled or returned
Description
COOLING FAN PACKAGE 230V 1PH INC 10in.
Specifications
Specifications
| Manufacturer Part Number |
XF10230 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
XF |
| Family Series |
Hammond Manufacturing Fans, XF Series |
| Description |
COOLING FAN PACKAGE 230V 1PH INC 10in. 375 CFM FAN W/SHROUD, GRILLE, FILTER FITS INTO 11.16in. CUTOUT. |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Air Flow |
560 CFM |
| Current Rating |
0.45 A |
| Power Consumption |
60 W |
| Fan Speed |
1,600 RPM |
| Connection Type |
Wire Leads |
| Approvals |
CE, cUR, UR |
| Net Weight |
12 lbs |
| Gross Weight |
10.5 lbs |
XF10230
Hammond Manufacturing Fans, XF Series