XF32/M32/D
Adaptaflex, a Division of T&B Fittings, XtraFlex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XF32/M32/D Adaptaflex, a Division of T&B Fittings, XtraFlex Series, AF XF40/M40/D M40 D TYPE

MFG Item Number
XF32/M32/D

XF32/M32/D Adaptaflex, a Division of T&B Fittings, XtraFlex Series, AF XF40/M40/D M40 D TYPE

MFG Item Number
XF32/M32/D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, XtraFlex Series
Item #
XF32/M32/D
AF XF40/M40/D M40 D TYPE

XtraFlex Series Information

Specifications

Specifications
Manufacturer Part Number XF32/M32/D
Manufacturer Adaptaflex, a Division of T&B
Product Series XtraFlex
Family Series Adaptaflex, a Division of T&B Fittings, XtraFlex Series
Description AF XF40/M40/D M40 D TYPE
Conduit/Cable Type Flexible Non-Metallic Conduit
Connection Type Compression
Angle Straight
Trade Size 32 mm
Hub Size M32
Hub Type Male Thread
Grounding Yes
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs